Check Availability
  • MAGICARD 

    ID Card Printer Ribbon, White

  • Item # 443Z08
  • Mfr. Model # MA1000K-WHITE
ID Card Printer Ribbon, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z08
Mfr. Model # MA1000K-WHITE
UNSPSC #44103112
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item ID Card Printer Ribbon
Type Single Color
Cards per Roll 1000
Height (In.) 4-3/4
Width (In.) 3-1/4
Depth (In.) 2-1/4
Color White
For Use With Rio Pro, Endure, Pronto Printers
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In