Check Availability
  • MAGICARD 

    Cleaning Kit,Black

  • Item # 443Z39
  • Mfr. Model # 3633-0053
Cleaning Kit,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Z39
Mfr. Model # 3633-0053
UNSPSC #55121802
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Cleaning Kit
Type Cleaning Kit
Height (In.) 16
Width (In.) 5
Depth (In.) 1/4
Color Black
For Use With Rio Pro, Enduro Printers
Package Quantity (10) Cleaning Cards, (1) Cleaning Pen
* This product's country of origin is subject to change

Compliance and Restrictions