Check Availability
  • MAGIC 

    Ice Pan with Lid, Green, 9L

  • Item # 39C564
  • Mfr. Model # M16807-9104
Ice Pan with Lid, Green, 9L Ice Pan with Lid,Green,9L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High chemical resistance and superior insulation properties help to make the Magic Touch 2™ Ice Pan suitable for ultra low temperature materials ranging from ice cubes to dry ice, salt slurries, dry ice solvent slurries, and liquid nitrogen. The expanded urethane, laboratory ice bucket is able to withstand temperatures ranging from -196°C (-320°F) to 100°C (212°F). It is also lightweight, durable, non-sweating, and impervious to moisture and odors. It features a convenient pour spout, drip-proof rims, a fill line indicator, and a snug-fitting keyed lid and base. The lightly textured, nonslip finish and raised edges help to provide secure transport and a stylish appearance.
Show More Close
 

Technical Specifications

Item # 39C564
Mfr. Model # M16807-9104
UNSPSC #41103006
Shipping Weight 8.85 lbs
Country of Origin USA *
Item Ice Pan with Lid
Material Polyurethane Foam
Color Green
Overall Height 8.56"
Overall Width 11.91"
Overall Length 16.54"
Volume 9L
Min. Temp. Rating -196 Degrees C
Max. Temp. Rating 100 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions