Check Availability
  • MAGCLIP 

    Plastic Socket Holder Strip, Magnetic Mounting Type, Red

  • Item # 2RNL3
  • Mfr. Model # 72400
Plastic Socket Holder Strip, Magnetic Mounting Type, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Designed with a tough polymer base, the Mag Clip holds sockets tight and secure without magnetizing them. It hangs or mounts on any smooth metal surface. It resists grease, oil, chemicals, and rust.
Show More Close
 

Technical Specifications

Item # 2RNL3
Mfr. Model # 72400
UNSPSC #27112109
Catalog Page 1332
Shipping Weight 0.85 lbs
Country of Origin China *
Sub-Category - Pegboard And Slatwall Accessories Tool Holder
Item Socket Holder Strip
Overall Height 16-5/8"
Overall Width 1-7/8"
Overall Depth 39/64"
Mounting Type Magnetic
Material Plastic
Color Red
Includes Interchangeable 1/4" Power Pegs
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.