Check Availability
  • MAG-MATE 

    Wrist Band Magnet, 38 lb. Pull

  • Item # 49L997
  • Mfr. Model # MX2000W
Wrist Band Magnet, 38 lb. Pull
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49L997
Mfr. Model # MX2000W
UNSPSC #31381002
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Wrist Band Magnet
Material Ceramic Magnet
Max. Pull 38 lb.
Thickness 5/16"
Overall Length 10"
Overall Width 2"
Diameter 2"
Stability Temp. 300 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.