Check Availability
  • MAG-MATE 

    Rectangular Telescoping Inspection Mirror, 2-1/2 x 3-1/2 Mirror Size (In.), 7-1/4 to 37 Length (In.)

  • Item # 35T123
  • Mfr. Model # 318
Rectangular Telescoping Inspection Mirror, 2-1/2 x 3-1/2 Mirror Size (In.), 7-1/4 to 37 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Mag-Mate Telescoping Inspection Mirror has swivel joints to help you see around corners or in to tight spots to inspect hard-to-see places.
Show More Close
 

Technical Specifications

Item # 35T123
Mfr. Model # 318
UNSPSC #31241704
Catalog Page 824
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Telescoping Inspection Mirror
Number of Pieces 1
Mirror Size (In.) 2-1/2 x 3-1/2
Shape Rectangular
Material Glass Mirror, Nylon Head
Handle Type Non-Slip, Solvent Resistant Comfort Grip
Shaft Material Stainless Steel
Length (In.) 7-1/4 to 37
Swivel Type All Angle Ball Joint
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.