Check Availability
  • MAG-MATE 

    Telescop Mirror,Acrylic,1.88 x2.5,34.5 L

  • Item # 35T114
  • Mfr. Model # 321A931
Telescop Mirror,Acrylic,1.88 x2.5,34.5 L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35T114
Mfr. Model # 321A931
UNSPSC #31241704
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Telescoping Inspection Mirror
Number of Pieces 1
Mirror Size (In.) 1-7/8 x 2-1/2
Shape Rectangular
Material Acrylic
Handle Type Stainless Steel
Shaft Material Stainless Steel
Length (In.) 7-3/4 to 34-1/2
Swivel Type All Angle Ball Joint
Base Type 12 lb. Rare Earth Magnet
Base Size (In.) 1/2
Features Swivel Head Magnet
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close