Check Availability
  • MAG-MATE 

    Rectangular Fixture Magnet, 18 lb. Pull

  • Item # 49M065
  • Mfr. Model # LC2360
Rectangular Fixture Magnet, 18 lb. Pull
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49M065
Mfr. Model # LC2360
UNSPSC #31381002
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Rectangular Fixture Magnet
Material Ceramic Magnet
Max. Pull 18 lb.
Thickness 9/16"
Overall Length 2-1/2"
Overall Width 1"
Hole Dia. 18 lb.
Stability Temp. 300 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.