Check Availability
  • MAG-MATE 

    Rare Earth Magnet Material, 74.8 lb.

  • Item # 38VC12
  • Mfr. Model # CMP151212P2N42
Rare Earth Magnet Material, 74.8 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 38VC12
Mfr. Model # CMP151212P2N42
UNSPSC #31381004
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Rare Earth Magnet Material
Material Neodymium Iron Boron
Casing Material Sintered
Max. Pull 74.8 lb.
Thickness 0.125"
Diameter 1-1/2"
Hole Dia. 1/8"
Stability Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.