Check Availability
  • Rare Earth Magnets
  • MAG-MATE 

    Rare Earth Magnet Material, 36.85lb.

  • Item # 38VC10
  • Mfr. Model # CMP101812P2N42
Rare Earth Magnet Material, 36.85lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 38VC10
Mfr. Model # CMP101812P2N42
UNSPSC #31381004
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Rare Earth Magnet Material
Material Neodymium Iron Boron
Casing Material Sintered
Max. Pull 36.85 lb.
Thickness 0.125"
Diameter 1"
Hole Dia. 3/16"
Stability Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.