Check Availability
  • MAG-MATE 

    Magnetic Welding Square,3-3/4in.L,60 lb.

  • Item # 48FY44
  • Mfr. Model # WS301AX3
Magnetic Welding Square,3-3/4in.L,60 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48FY44
Mfr. Model # WS301AX3
UNSPSC #27111803
Shipping Weight 1.33 lbs
Country of Origin USA *
Item Magnetic Welding Square
Type Magnetic
Angle 45 Degrees , 90 Degrees , 30 Degrees , 60 Degrees
Max. Pull 60 lb.
Material Ceramic
On/Off Setting No
Overall Length 3-3/4"
Overall Width 3-3/4"
Thickness 1-1/8"
Color Silver
Characteristics Compact Multiple Angle
Stability Temp. 300 Degrees F
Hole Dia. 5/16"
Includes Multiple Language Label
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.