Check Availability
  • MAG-MATE 

    Magnetic Welding Square, 3 in. L, 55 lb.

  • Item # 48FY42
  • Mfr. Model # WS11094AX3
Magnetic Welding Square, 3 in. L, 55 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48FY42
Mfr. Model # WS11094AX3
UNSPSC #27111803
Shipping Weight 1.23 lbs
Country of Origin USA *
Item Magnetic Welding Square
Type Magnetic
Angle 30 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , 180 Degrees
Max. Pull 55 lb.
Material Ceramic
On/Off Setting No
Overall Length 3"
Overall Width 4-3/8"
Thickness 1-1/8"
Color Silver
Characteristics Multiple Angle
Stability Temp. 300 Degrees F
Hole Dia. 5/16"
Includes Multiple Language Label
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.