Check Availability
  • MAG-MATE 

    Magnetic Weld Square, 4-1/4x3in, 1000lb

  • Item # 45EX63
  • Mfr. Model # WS1000R
Magnetic Weld Square, 4-1/4x3in, 1000lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Magnetic Weld Square provides fast set-up and secure, accurate holding of ferrous sheet stock or tubing. Through mounting holes help you with fixturing squares into jigs.

• Stock can be securely held at angles of 30°, 45°, 60°, 75°, 90° and 180°
• A large finger hole helps with easy setup and removal
Show More Close
 

Technical Specifications

Item # 45EX63
Mfr. Model # WS1000R
UNSPSC #27111803
Catalog Page 2422
Shipping Weight 10.72 lbs
Country of Origin China *
Item Magnetic Welding Square
Type Magnetic
Angle 90 Degrees
Max. Pull 1000 lb.
Material Rare Earth
On/Off Setting Yes
Overall Length 4-1/4"
Overall Width 4"
Overall Height 3"
Thickness 4"
Color Red
Characteristics Tapped Holes for Fixture
Stability Temp. 180 Degrees F
Includes Tapped Mounting Holes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.