Check Availability
  • MAG-MATE 

    Magnetic Weld Square, 4-3/8x3in, 110lb

  • Item # 38Y424
  • Mfr. Model # WS11094x2
Magnetic Weld Square, 4-3/8x3in, 110lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 38Y424
Mfr. Model # WS11094x2
UNSPSC #27112109
Catalog Page 2422
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Magnetic Welding Square
Type Magnetic
Angle 30 Degrees , 45 Degrees , 60 Degrees 75 Degrees , 90 Degrees , 180 Degrees
Max. Pull 110 lb.
Material Ceramic
On/Off Setting No
Overall Length 4-3/8"
Overall Width 1-9/16"
Overall Height 3"
Thickness 1-9/16"
Color Silver
Characteristics Holds Work Pieces at Different Angles
Stability Temp. 300 Degrees F
Hole Dia. 5/16"
Includes Large Finger Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.