Check Availability
  • MAG-MATE 

    Magnetic Weld Square, 3-3/4x3/4in, 60lb

  • Item # 31HG52
  • Mfr. Model # WS301
Magnetic Weld Square, 3-3/4x3/4in, 60lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The MAG-MATEĀ® magnetic welding square is the ideal tool for welders who need fast set-up and accurate holding of sheet stock or tubing. Welding square includes 2 holes for fixture mounting, and allow thread-rod positioning for larger sheets. Corrosion-resistant zinc-plated poles. Can be used on flat or pipe surfaces.
Show More Close
 

Technical Specifications

Item # 31HG52
Mfr. Model # WS301
UNSPSC #27111803
Catalog Page 2483
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Magnetic Welding Square
Type Magnetic
Angle 45 Degrees /90 Degrees 30 Degrees /60 Degrees
Max. Pull 60 lb.
Material Ceramic
On/Off Setting No
Overall Length 3-3/4"
Overall Width 3/4"
Overall Height 3/4"
Thickness 3/4"
Color Silver
Characteristics Multi-Angle with Large Finger Hole
Stability Temp. 300 Degrees F
Hole Dia. 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.