Check Availability
  • MAG-MATE 

    Magnetic Weld Square, 3-3/4x4-3/8in, 75lb

  • Item # 2MJJ9
  • Mfr. Model # WS400
Magnetic Weld Square, 3-3/4x4-3/8in, 75lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2MJJ9
Mfr. Model # WS400
UNSPSC #27112109
Catalog Page 2424
Shipping Weight 1.06 lbs
Country of Origin USA *
Item Magnetic Welding Square
Type Magnetic
Angle 45 Degrees /90 Degrees
Max. Pull 75 lb.
Material Ceramic
On/Off Setting No
Overall Length 3-3/4"
Overall Width 3/4"
Overall Height 4-3/8"
Thickness 3/4"
Color Silver
Characteristics Mid-Size Multiple Angle Square
Stability Temp. 300 Degrees F
Hole Dia. 5/16"
Includes Large Finger Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.