Check Availability
  • MAG-MATE 

    Magnetic Weld Square, 3-3/4x3-3/4in, 60lb

  • Item # 2MJJ7
  • Mfr. Model # WS300
Magnetic Weld Square, 3-3/4x3-3/4in, 60lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2MJJ7
Mfr. Model # WS300
UNSPSC #27112109
Catalog Page 2422
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Magnetic Welding Square
Type Magnetic
Angle 45 Degrees /90 Degrees
Max. Pull 60 lb.
Material Ceramic
On/Off Setting No
Overall Length 3-3/4"
Overall Width 3/4"
Overall Height 3-3/4"
Thickness 3/4"
Color Silver
Characteristics Compact Multiple Angle Square
Stability Temp. 300 Degrees F
Hole Dia. 5/16"
Includes Large Finger Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.