Check Availability
  • MAG-MATE 

    Magnetic Sheet Separator, 7 to 12 ga., Overall Width 8-5/16", Overall Height 18-5/16"

  • Item # 2VCD7
  • Mfr. Model # TKF18
Magnetic Sheet Separator, 7 to 12 ga., Overall Width 8-5/16", Overall Height 18-5/16"
Qty
  • Web Price
    $830.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Sheet Fanners height should be 2" to 3" higher than the stack. A magnetic field separates the steel sheets.
Show More Close
 

Technical Specifications

Item # 2VCD7
Mfr. Model # TKF18
UNSPSC #24101616
Catalog Page 1066
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Magnetic Sheet Separator
Metal Gauge 7 to 12 ga.
Overall Height 18-5/16"
Overall Width 8-5/16"
Overall Thickness 3"
Footnotes Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.