Check Availability
  • MAG-MATE 

    Magnetic Retriever,3 lb. Pull

  • Item # 49L976
  • Mfr. Model # 918F
Magnetic Retriever,3 lb. Pull
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49L976
Mfr. Model # 918F
UNSPSC #31381002
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Magnetic Retriever
Material Rare Earth Magnet
Max. Pull 3 lb.
Overall Length 18"
Diameter 5/16"
Stability Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.