Check Availability
  • MAG-MATE 

    Magnetic Pickup, Telescop, 23.5-50 In, 14lb

  • Item # 35T098
  • Mfr. Model # 926
Magnetic Pickup, Telescop, 23.5-50 In, 14lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 35T098
Mfr. Model # 926
UNSPSC #27112109
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Magnetic Pickup
Type Telescoping
Length (In.) 23-1/2
Extended Length (In.) 50
Magnet Type Rare Earth
Pull Capacity (Lb.) 14
Handle Type Cushion Comfort Grip
Handle Material Non-Slip Solvent Resistant
Shaft Material Stainless Steel
Features Heavy Duty, Swivel Head, 5/8" Diameter Head
Function Extend Permanent Magnetic Retriever To Desired Length And Direct Towards Targeted Metal Piece, Captured Piece Will Stick To Magnet While Withdrawing The Retriever
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov