Check Availability
  • MAG-MATE 

    Magnetic Latch SetW, Nickel Plated Finish

  • Item # 52YZ66
  • Mfr. Model # ML050
Magnetic Latch SetW, Nickel Plated Finish Magnetic Latch Set,2 lb. Pull Force
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Simple in design, yet extremely effective. The Mag-Mate magnetic latch utilizes a powerful rare earth neodymium magnet and has a very thin profile, making it an excellent choice not only for door and panel applications, but also for mounting panels, signs, pictures, and more. The magnet has a strong adhesive backing for quick, easy, sturdy mounting; corrosion-resistant washer/catch mounts with a single screw (included) that mounts flush into the washer's recessed center.
Show More Close
 

Technical Specifications

Item # 52YZ66
Mfr. Model # ML050
UNSPSC #31162407
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Magnetic Latch Set
Pull Force 2 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.