Check Availability
  • MAG-MATE 

    Magnetic Door Holder, EPDM Rubber, Black

  • Item # 52YZ73
  • Mfr. Model # D3X2BL
Magnetic Door Holder, EPDM Rubber, Black Magnetic Door Holder,EPDM Rubber,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52YZ73
Mfr. Model # D3X2BL
UNSPSC #31162804
Shipping Weight 1.21 lbs
Country of Origin China *
Item Magnetic Door Holder
Finish EPDM Rubber
Material Rare Earth Elements
Color Black
Holder Base Height 3-1/2"
Holder Base Width 3-1/2"
Holder Projection 1-3/8"
Strike Base Height 3-1/2"
Strike Base Width 3-1/2"
Strike Projection 1-3/8"
Base Dia. 3-1/2"
Magnetic Strength 31 lb.
Mounting Type Wall/Floor
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.