Check Availability
  • MAG-MATE 

    Magnet with Clip, 38 lb. Pull

  • Item # 49M010
  • Mfr. Model # MX2000VB02
Magnet with Clip, 38 lb. Pull
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49M010
Mfr. Model # MX2000VB02
UNSPSC #31381002
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Magnet with Clip
Material Ceramic Magnet
Max. Pull 38 lb.
Thickness 0.313"
Overall Length 2-3/16"
Overall Width 2-1/32"
Diameter 2-1/32"
Stability Temp. 300 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.