Check Availability
  • MAG-MATE 

    Cylindrical Fixture Magnet, 100 lb. Pull

  • Item # 49M054
  • Mfr. Model # R1250
Cylindrical Fixture Magnet, 100 lb. Pull
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49M054
Mfr. Model # R1250
UNSPSC #31381002
Shipping Weight 0.17 lbs
Country of Origin China *
Item Cylindrical Fixture Magnet
Material Rare Earth Magnet
Max. Pull 50 lb.
Thickness 1.250"
Overall Length 1/4"
Overall Width 1/2"
Diameter 1/2"
Tap Size #5/16-18
Stability Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.