Check Availability
  • MAG-MATE 

    Cylindrical Fixture Magnet, 15 lb. Pull

  • Item # 49M049
  • Mfr. Model # N1000T
Cylindrical Fixture Magnet, 15 lb. Pull
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49M049
Mfr. Model # N1000T
UNSPSC #31381002
Shipping Weight 0.06 lbs
Country of Origin China *
Item Cylindrical Fixture Magnet
Material Rare Earth Magnet
Max. Pull 7.50 lb.
Thickness 1"
Overall Length 1"
Overall Width 1/2"
Diameter 1/2"
Tap Size #1/4-20
Stability Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.