Check Availability
  • MAG-MATE 

    Cup Magnet,Samarium Cobalt,25/32 in.

  • Item # 31LU87
  • Mfr. Model # PF16S
Cup Magnet,Samarium Cobalt,25/32 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31LU87
Mfr. Model # PF16S
UNSPSC #31381005
Shipping Weight 0.08 lbs
Country of Origin China *
Item Cup Magnet
Material Samarium Cobalt Rare Earth
Casing Material Brass
Max. Pull 27 lb.
Overall Length 25/32"
Diameter 5/8"
Wall Thickness 0.050"
Stability Temp. 392 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.