Check Availability
  • MAG-MATE 

    Cup Magnet, Neodymium, 25/32 in.

  • Item # 31LU78
  • Mfr. Model # PF06N
Cup Magnet, Neodymium, 25/32 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31LU78
Mfr. Model # PF06N
UNSPSC #31381004
Shipping Weight 0.01 lbs
Country of Origin China *
Item Cup Magnet
Material Grade 35 Neodymium
Casing Material Brass
Max. Pull 1.5 lb.
Overall Length 25/32"
Diameter 15/64"
Wall Thickness 0.030"
Stability Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.