Check Availability
  • MAG-MATE 

    Cup Magnet,Neodymium,1/2 in.

  • Item # 31LU69
  • Mfr. Model # C4H2000
Cup Magnet,Neodymium,1/2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31LU69
Mfr. Model # C4H2000
UNSPSC #31381004
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Cup Magnet
Material Grade 35 Neodymium
Casing Material Aluminum
Max. Pull 90 lb.
Overall Length 1/2"
Diameter 2"
Wall Thickness 0.070"
Hole Dia. 17/64"
Stability Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.