Check Availability
  • MAG-MATE 

    Cup Magnet, Neodymium, 3/4 in.

  • Item # 31LU68
  • Mfr. Model # N3T1252
Cup Magnet, Neodymium, 3/4 in. Cup Magnet,Neodymium,3/4 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31LU68
Mfr. Model # N3T1252
UNSPSC #31381004
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Cup Magnet
Material Grade 35 Neodymium
Casing Material Aluminum
Max. Pull 52 lb.
Overall Length 3/4"
Diameter 1-1/4"
Wall Thickness 0.040"
Tap Size 5/16-18 Tap
Stability Temp. 180 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.