Check Availability
  • MAG 1 

    Synthetic, SAE Grade : 75W-90, 1 qt. Bottle

  • Item # 43Y904
  • Mfr. Model # MG759FPL
Synthetic, SAE Grade : 75W-90, 1 qt. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y904
Mfr. Model # MG759FPL
UNSPSC #15121501
Catalog Page 896
Shipping Weight 1.98 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade Not Specified
SAE Grade 75W-90
Base Oil Synthetic
Container Size 1 qt.
Lubricant NSF Rating Not Rated
Viscosity Index 162
Flash Point 193 Degrees C
Pour Point -51 Degrees C
Container Style Bottle
Standards API GL-5 and MT-1; SAE J2360
Application Gear Oils
Specific Gravity 0.8665 at 60 Degrees F
AGMA Standard Not AGMA Rated
Extreme Pressure Use Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms