Check Availability
  • MAG 1 

    Purple Lithium Synthetic Grease, 14 oz., NLGI Grade: 2

  • Item # 49EP05
  • Mfr. Model # MG680014
Purple Lithium Synthetic Grease, 14 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49EP05
Mfr. Model # MG680014
UNSPSC #15121902
Shipping Weight 0.98 lbs
Country of Origin USA *
Item Synthetic Grease
NLGI Grade 2
Base Oil Synthetic
Container Size 14 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Purple
Grease Container Can
Lubricant Additives Lithium
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 250 Degrees F
ISO Viscosity Grade 2
Viscosity Index 140+
Flash Point 200 Degrees F
Dropping Point 500 Degrees F
Four-Ball Wear Not Specified
Timken OK Load 55 lb.
Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.