Check Availability
  • MAG 1 

    Marine Grease, Blue, Can, 14 oz.

  • Item # 49EP07
  • Mfr. Model # MG640014
Marine Grease, Blue, Can, 14 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

MAG 1® multipurpose marine grease is specially formulated with premium, state-of-the-art lithium complex grease. Water-resistant, tacky grease resists water washout, even under severe operating conditions, including saltwater.

• Wear-resistant shield helps reduce friction and wear.
• Withstands the most extreme conditions.
• Balances performance, strength, and durability.
Show More Close
 

Technical Specifications

Item # 49EP07
Mfr. Model # MG640014
UNSPSC #15121902
Catalog Page 899
Shipping Weight 0.93 lbs
Country of Origin USA *
Item Marine Grease
Size 14 oz.
Color Blue
Container Type Tube
Flash Point (F) 232
Viscosity Index 90
Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings
Dropping Point 500 Degrees F
Timken OK Load 60 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Carbon black, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.