Check Availability
  • MAG 1 

    Amber Lithium Multipurpose Grease, 1 lb., NLGI Grade: 2

  • Item # 43Y914
  • Mfr. Model # MG610016
Amber Lithium Multipurpose Grease, 1 lb., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y914
Mfr. Model # MG610016
UNSPSC #15121902
Shipping Weight 1.14 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 1 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Amber
Grease Container Can
Flash Point 450 Degrees F
Dropping Point 177 Degrees C
Four-Ball Wear Not Specified
Specific Gravity 1.00
Timken OK Load 25 lb.
Application Use in a Wide Variety of Applications That Do Not Require Anti-Wear or Extreme Pressure Agents
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.