Check Availability
  • MAESTRO 

    Push Button Lighting Dimmer, CFL, Halogen, Incandescent, LED Light Technology

  • Item # 25L187
  • Mfr. Model # MACL-153M-IV
Push Button Lighting Dimmer, CFL, Halogen, Incandescent, LED Light Technology
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Install a Maestro® Dimmer to turn lights On and Off to your desired light level. Built with easy-to-operate tap switch with rocker-style dimmer that adjusts lights manually. The delayed fade-to-Off feature gives you 10 to 60 seconds of light to leave the room. Engineered with advanced dimming technology to accommodate a broader range of high-efficacy bulbs. Design accommodates a standard wall plate opening. No neutral required for retrofit applications.
Show More Close
 

Technical Specifications

Item # 25L187
Mfr. Model # MACL-153M-IV
UNSPSC #39121502
Catalog Page 466
Shipping Weight 0.25 lbs
Country of Origin China *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, Multilocation
Light Technology CFL, Halogen, Incandescent, LED
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Push Button
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 150W (CFL, LED), 600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming Ivory
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features Tap On to Favorite Level, Tap Off, Tap Twice for Full On, LEDs Indicate Light Level
Wall Plate Not Included
Includes Wire Nuts
Standards UL, CSA, NOM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms