Check Availability
  • MADRAX 

    Bike Rack, 2-Sided, 8-Bike, 48 in., Black

  • Item # 8Z838
  • Mfr. Model # GR110-B
Bike Rack, 2-Sided, 8-Bike, 48 in., Black Bike Rack,2-Sided,8-Bike,48 in.,Black
Qty
  • Web Price
    $362.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8Z838
Mfr. Model # GR110-B
UNSPSC #56101608
Shipping Weight 61.0 lbs
Country of Origin USA *
Item Double Sided Bike Rack
Holds (8) Bikes
Length 48"
Width 36"
Height 29-7/8"
Usable Opening Width 3"
Mounting Surface
Material Steel
Color Black
Finish Galvanized/Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions