Check Availability
  • MADRAX 

    Bike Rack, 2-Sided, 8-Bike, 87 in., Silver

  • Item # 8N662
  • Mfr. Model # UT160-8-G
Bike Rack, 2-Sided, 8-Bike, 87 in., Silver
Qty
  • Web Price
    $457.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8N662
Mfr. Model # UT160-8-G
UNSPSC #56101608
Shipping Weight 86.0 lbs
Country of Origin USA *
Item Double Sided Bike Rack
Holds (8) Bikes
Length 87"
Width 16"
Height 34"
Usable Opening Width 24"
Mounting Surface
Material Steel
Color Silver
Finish Galvanized
* This product's country of origin is subject to change

Compliance and Restrictions