Check Availability
  • MADRAX 

    Bike Rack, 2-Sided, 4-Bike, 32 in., Silver

  • Item # 8ANA8
  • Mfr. Model # UT160-4-G
Bike Rack, 2-Sided, 4-Bike, 32 in., Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ANA8
Mfr. Model # UT160-4-G
UNSPSC #56101608
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Double Sided Bike Rack
Holds (4) Bikes
Length 32"
Width 16"
Height 34"
Usable Opening Width 28"
Mounting Surface
Material Steel
Color Silver
Finish Galvanized
* This product's country of origin is subject to change

Compliance and Restrictions