Check Availability
  • MADISON 

    Tape Level Indicator,17-1/2",SS Stem

  • Item # 11K213
  • Mfr. Model # TL4570-10362
Tape Level Indicator,17-1/2",SS Stem
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tape Level Indicator provides continuous level indication without a power source on drums, small tanks, and totes. Indicator is easy to install and easy to read. 2 pipe plug mounting.
Show More Close
 

Technical Specifications

Item # 11K213
Mfr. Model # TL4570-10362
UNSPSC #41111938
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Tape Level Indicator
Length 17-1/2"
Max. Pressure 200 psi
Max. Temp. 200 Degrees C
Stem Material Stainless Steel
Float Material Stainless Steel
Mounting 2.0" Pipe Plug
Application 55 & 39 Gallon Drums, Totes, Small Tanks (Fuels, Hydraulics and Coolants)
* This product's country of origin is subject to change

Compliance and Restrictions