Check Availability
  • MADISON 

    PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft. Range

  • Item # 1AAA7
  • Mfr. Model # U3M-148C485
PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring easy, push-button calibration, this MADISON non-contact ultrasonic level sensor has built-in temperature compensation for more accurate measurements. Unit is PLC compatible and is suitable for use in beverage, food, pharmaceutical, and water applications.
Show More Close
 

Technical Specifications

Item # 1AAA7
Mfr. Model # U3M-148C485
UNSPSC #39121531
Shipping Weight 1.22 lbs
Country of Origin USA *
Item Noncontact Ultrasonic Level Sensor
Range 0.33 to 6 ft.
Resolution 0.040", 0.98mm
Beam Angle 12 Degrees
Input Voltage 24VDC
Output 4 to 20mA
Enclosure Material PVC
Mounting 1" NPT
Overall Length 4.1"
Overall Dia. 4"
Operating Frequency 148 KHz
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close