Check Availability
  • MACURCO 

    Oxygen Bump Gas, 34L Cylinder Capacity

  • Item # 54FW77
  • Mfr. Model # O2 Gas Cylinder
Oxygen Bump Gas, 34L Cylinder Capacity
Qty
  • Web Price
    $144.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54FW77
Mfr. Model # O2 Gas Cylinder
UNSPSC #12142208
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Bump Gas
Gas Name Oxygen
Gas Mixture 17% Vol. Oxygen, Balance Air
Background Gas Nitrogen
Cylinder Capacity 34L
Cylinder Material Steel
For Use With 45CJ93, 45CJ96
Connection Size CGA 600
Max. Pressure 500 psi
Cylinder Dia. 2-29/32"
Cylinder Height 10-3/4"
Accuracy +/-2%
Calibration Certificate Certificate of Analysis
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms