Check Availability
  • MACURCO 

    Multi-Gas Detector, LCD, 5-5/16" H

  • Item # 54FW50
  • Mfr. Model # MG-1
Multi-Gas Detector, LCD, 5-5/16" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54FW50
Mfr. Model # MG-1
UNSPSC #46171613
Shipping Weight 2.605 lbs
Country of Origin United Kingdom *
Item Multi-Gas Detector
Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
Gas Type LEL, O2, CO, H2S
Sensor Range LEL 0 to 100%, O2 0 to 30% Vol, CO 0 to 1000 ppm, H2S 0 to 100 ppm
Resolution O2 (0.1% vol. Increments), LEL (1% LEL Increments), H2S (0.1 ppm Increments), CO (1 ppm Increments)
Housing Color Orange
Operating Temp. Range -4 Degrees to 131 Degrees F
Alarm Setting LEL A1 - 10%/A2 - 20%, O2 A1 - 19.5% Vol/A2 - 23.5 % Vol, CO A1 - 35 ppm/A2 - 50 ppm, H2S A1 - 10 ppm/A2 - 15 ppm
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium-ion
Battery Life 18 hr.
Display LCD
Standards CSA Class 1, Div. 1, Gr A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4
Features Multiple Alarms, Easy Operation, Backlit Display, TWA Resume Function
Height 5-5/16"
Width 3-7/64"
Depth 1-13/32"
Includes Bump/Calibration Plate, Charging Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms