Check Availability
  • MACURCO 

    Calibration Kit, H2S Gas Type, 58L

  • Item # 54FW86
  • Mfr. Model # HSP-FCK
Calibration Kit, H2S Gas Type, 58L
Qty
  • Web Price
    $553.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54FW86
Mfr. Model # HSP-FCK
UNSPSC #12142208
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Calibration Kit
Gas Type H2S
Cylinder Size 58L
Flow Rate 0.2Lpm
For Use With 45CJ90, 48GT50
Material Nylon/Aluminum/Plastic/Paper
Shut Off Regulator
Height 18"
Length 13-1/2"
Width 6"
Includes Carry Case, Cylinder, Regulator, (2) Tubing, Humidifier Assembly, Calibration Hood, Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.