Check Availability
  • MACURCO 

    Calibration Kit, CO Gas Type, 34L

  • Item # 54FW85
  • Mfr. Model # CMP-FCKL
Calibration Kit, CO Gas Type, 34L
Qty
  • Web Price
    $553.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54FW85
Mfr. Model # CMP-FCKL
UNSPSC #12142208
Shipping Weight 6.2 lbs
Country of Origin USA *
Item Calibration Kit
Gas Type CO
Cylinder Size 34L
Flow Rate 0.2Lpm
For Use With 45CJ89, 48GT48, 48GT49
Material Nylon/Aluminum/Plastic/Paper
Shut Off Regulator
Height 18"
Length 13-1/2"
Width 6"
Includes Carry Case, Cylinder, Regulator, (2) Tubing, Humidifier Assembly, Calibration Hood, Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.