Check Availability
  • MACROMATIC 

    Single Function Time Delay Relay, 240VAC Coil Volts, 10A Contact Amp Rating (Resistive), Contact For

  • Item # 33VC27
  • Mfr. Model # TR-55121-10
Single Function Time Delay Relay, 240VAC Coil Volts, 10A Contact Amp Rating (Resistive), Contact For Time Delay Rlay,240VAC,10A,DPDT,1.8 sec. Time Delay Rlay,240VAC,10A,DPDT,1.8 sec.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Macromatic’s Time Delay Relay features a Repeat Cycle (ON 1st) function with an adjustable timing range of 1.8-180 seconds, 240V AC input voltage and 10A DPDT output contacts, utilizing an 8 pin octal socket.
Show More Close
 

Technical Specifications

Item # 33VC27
Mfr. Model # TR-55121-10
UNSPSC #39121519
Catalog Page 223
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Single Function Time Delay Relay
Coil Volts 240VAC
Contact Amp Rating (Resistive) 10A
Contact Form DPDT
Min. Time Setting 1.80 sec.
Max. Time Setting 3 min.
Function Repeat Cycle (On First)
Electrical Connection Socket
Base Type Octal
Pins 8
Standards UR, CSA, CE
Number of Functions 1
Operating Functions 7
Coil Rating 2VA
Mounting Plug In
Socket 5X852, 1EGP3, 1EGP5
Contact Material Silver Nickel
Hz 50/60
Adjustment Method Potentiometer
Status Indicator None
Socket Code A
* This product's country of origin is subject to change

Compliance and Restrictions