Check Availability
  • MACROMATIC 

    Single Function Timing Relay, 12VDC, 10A @ 240V, 8 Pins, DPDT

  • Item # 33VC11
  • Mfr. Model # TR-50526-05
Single Function Timing Relay, 12VDC, 10A @ 240V, 8 Pins, DPDT Time Delay Relay,12VDC,10A,DPDT,0.1 sec. Time Delay Relay,12VDC,10A,DPDT,0.1 sec.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Macromatic’s Time Delay Relay features an Interval On function with an adjustable timing range of 0.1-10 seconds, 12V DC input voltage and 10A DPDT output contacts, utilizing an 8 pin octal socket.
Show More Close
 

Technical Specifications

Item # 33VC11
Mfr. Model # TR-50526-05
UNSPSC #39121519
Catalog Page 223
Shipping Weight 0.25 lbs
Country of Origin USA *
Item - Relay Single Function Timing Relay
Function - Timing Relay Interval On
Coil Volts 12VDC
AC Contact Rating - Relay 10A @ 240V
DC Contact Rating - Relay 10A @ 30V
Base Type - Plug In Relay Octal
Number of Pins - Relay 8
Mounting - Relay Plug In
Contact Form - Relay DPDT
Power Consumption - Relay 2.0W
Adjustment Method - Timer Potentiometer
Min. Time Setting - Timer 0.10 sec.
Max. Time Setting - Timer 10 sec.
Status Indicator None
Contact Material Silver Nickel
Body Height - Relay 2.90"
Body Width - Relay 2.40"
Body Depth - Relay 1.70"
Overall Height - Relay 3.10"
Electrical Connection Socket
Socket 5X852, 1EGP3, 1EGP5
Hz - Electrical 50 Hz, 60 Hz
Standards UR, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions