Check Availability
  • MACROMATIC 

    Single Function Timing Relay, 240VAC, 10A @ 240V, 8 Pins, DPDT

  • Item # 33VC08
  • Mfr. Model # TR-50521-08
Single Function Timing Relay, 240VAC, 10A @ 240V, 8 Pins, DPDT Time Delay Rlay,240VAC,10A,DPDT,0.6 sec. Time Delay Rlay,240VAC,10A,DPDT,0.6 sec.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Macromatic’s Time Delay Relay features an Interval On function with an adjustable timing range of 0.6-60 seconds, 240V AC input voltage and 10A DPDT output contacts, utilizing an 8 pin octal socket.
Show More Close
 

Technical Specifications

Item # 33VC08
Mfr. Model # TR-50521-08
UNSPSC #39121519
Catalog Page 223
Shipping Weight 0.26 lbs
Country of Origin USA *
Item - Relay Single Function Timing Relay
Function - Timing Relay Interval On
Coil Volts 240VAC
AC Contact Rating - Relay 10A @ 240V
DC Contact Rating - Relay 10A @ 30V
Base Type - Plug In Relay Octal
Number of Pins - Relay 8
Mounting - Relay Plug In
Contact Form - Relay DPDT
Power Consumption - Relay 2.0VA
Adjustment Method - Timer Potentiometer
Min. Time Setting - Timer 0.60 sec.
Max. Time Setting - Timer 1 min.
Status Indicator None
Contact Material Silver Nickel
Body Height - Relay 2.90"
Body Width - Relay 2.40"
Body Depth - Relay 1.70"
Overall Height - Relay 3.10"
Electrical Connection Socket
Socket 5X852, 1EGP3, 1EGP5
Hz - Electrical 50 Hz, 60 Hz
Standards UR, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions