Check Availability
  • MACROMATIC 

    Single Function Timing Relay, 24VAC/DC, 10A @ 240V, 8 Pins, DPDT

  • Item # 23NV23
  • Mfr. Model # TR-55128-12
Single Function Timing Relay, 24VAC/DC, 10A @ 240V, 8 Pins, DPDT Time Delay Rlay,24VAC/DC,10A,DPDT,3 sec. Time Delay Rlay,24VAC/DC,10A,DPDT,3 sec.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Macromatic’s Time Delay Relay features a Repeat Cycle (ON 1st) function with an adjustable timing range of 3-300 seconds, 24V AC/DC input voltage and 10A DPDT output contacts, utilizing an 8 pin octal socket.
Show More Close
 

Technical Specifications

Item # 23NV23
Mfr. Model # TR-55128-12
UNSPSC #39121519
Catalog Page 223
Shipping Weight 0.25 lbs
Country of Origin USA *
Item - Relay Single Function Timing Relay
Function - Timing Relay Repeat Cycle (On First)
Coil Volts 24VAC/DC
AC Contact Rating - Relay 10A @ 240V
DC Contact Rating - Relay 10A @ 30V
Base Type - Plug In Relay Octal
Number of Pins - Relay 8
Mounting - Relay Plug In
Contact Form - Relay DPDT
Power Consumption - Relay 2.0VA
Adjustment Method - Timer Potentiometer
Min. Time Setting - Timer 3.00 sec.
Max. Time Setting - Timer 5 min.
Status Indicator None
Contact Material Silver Nickel
Body Height - Relay 2.90"
Body Width - Relay 2.40"
Body Depth - Relay 1.70"
Overall Height - Relay 3.10"
Electrical Connection Socket
Socket 5X852, 1EGP3, 1EGP5
Hz - Electrical 50 Hz, 60 Hz
Standards UR, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions