Check Availability
  • MACROMATIC 

    Single Function Time Delay Relay, 120VAC/DC Coil Volts, 10A Contact Amp Rating (Resistive), Contact

  • Item # 23NU91
  • Mfr. Model # TR-50522-05
Single Function Time Delay Relay, 120VAC/DC Coil Volts, 10A Contact Amp Rating (Resistive), Contact Time Delay Relay,120VAC/DC,10A,DPDT Time Delay Relay,120VAC/DC,10A,DPDT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Macromatic’s Time Delay Relay features an Interval On function with an adjustable timing range of 0.1-10 seconds, 120V AC/DC input voltage and 10A DPDT output contacts, utilizing an 8 pin octal socket.
Show More Close
 

Technical Specifications

Item # 23NU91
Mfr. Model # TR-50522-05
UNSPSC #39121519
Catalog Page 223
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Single Function Time Delay Relay
Coil Volts 120VAC/DC
Contact Amp Rating (Resistive) 10A
Contact Form DPDT
Min. Time Setting 0.10 sec.
Max. Time Setting 10 sec.
Function Interval On
Electrical Connection Socket
Base Type Octal
Pins 8
Standards UR, CSA, CE
Number of Functions 1
Operating Functions 4
Coil Rating 2VA
Mounting Plug In
Socket 5X852, 1EGP3, 1EGP5
Contact Material Silver Nickel
Hz 50/60
Adjustment Method Potentiometer
Status Indicator None
Socket Code A
* This product's country of origin is subject to change

Compliance and Restrictions