Check Availability
  • MACH LED PLUS 

    Tubular Light Mounting Bracket, 2-3/4in.

  • Item # 30PH58
  • Mfr. Model # 408001878-00585535
Tubular Light Mounting Bracket, 2-3/4in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PH58
Mfr. Model # 408001878-00585535
UNSPSC #39111516
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Tubular Light Mounting Bracket
Type Clip
Application Machine Light
Description/Special Features Clip Bracket, Range +/-30 Degrees
For Use With LED Work Lights
Housing Material Aluminum
Finish Anodized
Tube Dia. 2-3/4"
Base Dia. 2.75"
Handle No
Function To Hold Mach LED Plus Light
Number of Arms 0
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In