Check Availability
  • MABIS 

    Black EMT Scissors, 7-1/2" Overall Length, Serrated, Stainless Steel

  • Item # 52JT37
  • Mfr. Model # 27-759-020
Black EMT Scissors, 7-1/2" Overall Length, Serrated, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MABISĀ® EMT scissors are designed for medical and other uses.
Show More Close
 

Technical Specifications

Item # 52JT37
Mfr. Model # 27-759-020
UNSPSC #44121618
Shipping Weight 0.14 lbs
Country of Origin USA *
Item EMT Utility Scissors
Overall Length 7-1/2"
Color Black
Blade End Style Serrated
Blade Material Stainless Steel
Handle Material Plastic
Disposable No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms